Beli turning tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tungaloy External & Internal Turning Tool S-PDUNR/L
    Mulai

    Rp4.299.900

    Tungaloy External & Internal Turning Tool S-PDUNR/L
    Deskripsi:
    Lever-lock boring bar, for Negative 55deg rhombic insert.
    atribut:
    • Shank Material: STEEL
    • Standard Corner Radius: 0.80
  2. NACHI Taper Shank Drill (Mata Bor Kones)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

  3. Sandvik Holder STFCR Series (Gagang Pahat Bubut)
    Mulai

    Rp2.399.900

    Sandvik Holder STFCR Series (Gagang Pahat Bubut)
    atribut:
    • Hand: Right
    • Compatible Tip: Equilateral triangle 60 degrees
    • Tip Clearance Angle (Degrees): 7
    • Clamp System: Screw clamp
  4. Mitsubishi Dimple Bar Tip & Stick Bar Tip M-Class Diamond Coat Turning Tip COAT
    Mulai

    Rp1.699.900

    Mitsubishi Dimple Bar Tip & Stick Bar Tip M-Class Diamond Coat Turning Tip COAT
    atribut:
    • Specifications/Standards: M-class diamond coat turning tip COAT
    • Country of Manufacture: Japan
  5. Mitsubishi Materials Holder
    Mulai

    Rp9.999.900

    Mitsubishi Materials Holder
    atribut:
    • Selfish: right
    • Tip Clearance Angle (Degree): 7
    • Cutting Angle Kr (Degree): 91
    • Cutting Edge Length (mm): 11
    • Shank: Carbide Shank (with Steel Head)
    • Applicable Tip: Equilateral triangle 60 Degree
    • Dimension L1 (inch): 150
    • Overall Length (mm): 125
    • Shank Diameters d (mm): 12
    • TRUSCO Number: 659-0845
  6. Tungaloy External & Internal Turning Insert VBMT-24
    Mulai

    Rp1.199.900

    Tungaloy External & Internal Turning Insert VBMT-24
    Deskripsi:
    Positive 5degrees relief angle, M class, 35degrees rhombic insert, for medium cutting.
    atribut:
    • Insert Size: 16.6
    • Dimension of insert (Thickness s): 4.76
    • Dia. of Insert Hole: 4.40
    • Min D.O.C.: 0.50
    • Max D.O.C.: 3
    • Min. Turning Feed: 0.10
    • Max. Turning Feed: 0.30
  7. Mitsubishi Electric Electromagnetic Contactor S-T Series (Irreversible) (Kontaktor Magnet)
    Mulai

    Rp529.900

    Mitsubishi Electric Electromagnetic Contactor S-T Series (Irreversible) (Kontaktor Magnet)
    atribut:
    • Operating Method: Irreversible
    • Rated Insulation Voltage (V) : 690
  8. OMRON Zero-Phase Current Transformer (Compatible Type)
    Mulai

    Rp1.499.900

    OMRON Zero-Phase Current Transformer (Compatible Type)
    atribut:
    • Internal capacity: 1 piece
  9. GUHRING Straight Shank STUB Drill (Mata Bor Lurus)
    Mulai

    Rp25.900

    GUHRING Straight Shank STUB Drill (Mata Bor Lurus)
    atribut:
    • Standard: DIN 1897
    • Tolerance: h8
    • Cutting Direction: Right-hand
    • Point Angle (°): 118.0
  10. Sandvik Holder A16R
    Mulai

    Rp3.199.900

    Sandvik Holder A16R
    atribut:
    • Clamp System: Screw clamp
    • Compatible Tip: Rhombus 35 degrees
    • Dimension L1 (mm): 200
    • Tip Clearance Angle (Degrees): 7
    • Cutting angle Kr (degrees): 45
    • Shank: Steel shank with oil hole
    • Cutting Edge Length (mm): 11.2
    • Shank Diameters d (mm): 16
  11. Sandvik Holder SVJBR Series (Gagang Pahat Bubut)
    Mulai

    Rp2.899.900

    Sandvik Holder SVJBR Series (Gagang Pahat Bubut)
    atribut:
    • Hand: Right
    • Compatible Tip: Rhombus 35 degrees
    • Clamp System: Screw clamp
    • Cutting angle Kr (degrees): 93
    • Tip Clearance Angle (Degrees): 5
Daftar Harga turning tool Terbaru October 2026
Mitsubishi Turning Tool Holder (Gagang Pahat Bubut)Rp1.499.900
Mitsubishi Milling CuttersRp6.699.900
Tungaloy External & Internal Turning Tool S-PDUNR/LRp4.299.900
NACHI Taper Shank Drill (Mata Bor Kones)Rp419.900
KRISBOW Trolley Foldable Platform HandTruck (Troli Lipat)Rp559.900
Mitsubishi Turning Insert (Mata Pahat Ulir)Rp269.900
Iscar ISO Turning Tool (Gagang Pahat Bubut)Rp1.999.900
Sandvik Holder STFCR Series (Gagang Pahat Bubut)Rp2.399.900
Mitsubishi Dimple Bar Tip & Stick Bar Tip M-Class Diamond Coat Turning Tip COATRp1.699.900
Mitsubishi Materials HolderRp9.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)